Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Clearance Marker P2/P3/PC Red Clear

  • Mfr # M17200RCL

  • Zoro # G800690392


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

Power Source
12.8V DC
Current Drawn
0.1 A
Shape
Oval
FMVSS - Vehicle Lighting
P2, P3, PC
Rating
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17200RCL
Zoro #
G800690392
UPC #
755183180901
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-13/16 in
Overall Width
5-3/4 in
Overall Depth
1 1/8 in
Overall Length
5 3/4 in

Details

Item
Oval Clearance Marker P2/P3/PC Red Clear
Power Source
12.8V DC
Current Drawn
0.1 A
Shape
Oval
FMVSS - Vehicle Lighting
P2, P3, PC
Rating
PC
Voltage
12.8V DC
Housing Material
Polycarbonate
Standards
SAE J2042, SAE J592
Features
Vertical or Horizontal Mount
Lens Material
Polycarbonate
Lens Color
Clear, Red
Lighting Technology
LED
Number of Bulbs
26
IP Rating
IP67
Includes Electrical Connection
Electrical Connection Included
Mount Type
Hole
Mount Style
Surface
Current
100 mA
SAE Lens Code
P2, P3
Electrical Connection
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Series
M17200 Series

Description

Oval Clearance Marker P2/P3/PC Red Clear, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Clear, Red, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 13/16 in, Overall Width 5 3/4 in, Standards SAE J2042, SAE J592, IP Rating IP67, SAE Lens Code P2, P3, Series M17200 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 100 mA, Electrical Connection Blunt Cut Wires, Features Vertical or Horizontal Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.