Zoro Homepage

Oval Combination Light

  • Mfr # M85601R

  • Zoro # G215921111


product price: $29.45
/ea

Key Features

Shape
Oval
Mount Type
Grommet
Standards
SAE J2040, SAE J2261, SAE J593
Includes
Mating 4-Pin Pigtail
Includes Electrical Connection
Electrical Connection Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M85601R
Zoro #
G215921111
UPC #
755183187207
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 3/8 in
Overall Height
2 5/16 in
Overall Width
6 1/2 in

Details

Item
Oval Combination Light
Shape
Oval
Mount Type
Grommet
Standards
SAE J2040, SAE J2261, SAE J593
Includes
Mating 4-Pin Pigtail
Includes Electrical Connection
Electrical Connection Included
Number of Bulbs
14
Lighting Technology
LED
Lens Material
Acrylic
Operating Voltage
12.8V DC
Lens Color
Red
Electrical Connection
Connector
Current
10 mA (Tail), 180 mA (Stop), 250 mA (B/U)
Voltage
12.8V DC
Light Type
Stop, Turn, and Tail Combination Light
Housing Material
Plastic
Mount Style
Recessed
Compatible Electrical Connection Manufacturer Model Number
4-Pin Dryfit
IP Rating
IP67
Installation Type
Permanent

Description

Oval Combination Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.