Zoro Homepage

Oval Marker P2/P3/PC Amber Clear

  • Mfr # M17200YCL

  • Zoro # G600690431


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

Standards
SAE J2042, SAE J592
Rating
PC
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Lens Color
Amber, Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17200YCL
Zoro #
G600690431
UPC #
755183180925
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-13/16 in
Overall Width
5-3/4 in
Overall Depth
1 1/8 in
Overall Length
5 3/4 in

Details

Standards
SAE J2042, SAE J592
Rating
PC
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Lens Color
Amber, Clear
Item
Oval Clearance Marker P2/P3/PC Amber Clear
Features
Vertical or Horizontal Mount
Power Source
12.8V DC
Current Drawn
0.25 A
FMVSS - Vehicle Lighting
P2, P3, PC
Voltage
12.8V DC
Shape
Oval
Lighting Technology
LED
Number of Bulbs
26
Mount Type
Hole
IP Rating
IP67
Includes Electrical Connection
Electrical Connection Included
SAE Lens Code
P2, P3
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Electrical Connection
Blunt Cut Wires
Series
M17200 Series
Current
250 mA

Description

Oval Clearance Marker P2/P3/PC Amber Clear, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Clear, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 13/16 in, Overall Width 5 3/4 in, Standards SAE J2042, SAE J592, IP Rating IP67, SAE Lens Code P2, P3, Series M17200 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 250 mA, Electrical Connection Blunt Cut Wires, Features Vertical or Horizontal Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.