Zoro Homepage

Oval stop/turn/ tail light, Oval

  • Mfr # M63320RCL-A

  • Zoro # G214545271


product price: $16.79
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Standards
DOT/SAE J2040, J2261
Overall Width
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63320RCL-A
Zoro #
G214545271
UPC #
755183187153
Country of Origin
China

Dimensions

Overall Width
7 13/16 in
Overall Depth
11/16 in
Overall Height
3 1/2 in

Details

Item
Oval stop/turn/ tail light
Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Standards
DOT/SAE J2040, J2261
Electrical Connection
Blunt Cut Wires
Mount Type
Screw
Mount Style
Surface
Light Type
Stop, Turn, and Tail Combination Light
Housing Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Current
100 mA/10 mA
Features
Vertical or Horizontal Mount
Shape
Oval
Number of Bulbs
10
IP Rating
IP68
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut
Operating Voltage
12.8V DC

Description

Oval stop/turn/ tail light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Width 7 13/16 in, Overall Depth 11/16 in, Current 100 mA/10 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Blunt Cut, Mount Type Screw, Mount Style Surface

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.