
Oval stop/turn/ tail light, Oval
Mfr # M63320Y-A
Zoro # G614545277
product price: $24.29
/eaKey Features
Lighting Technology
LED
Lens Color
Amber
Voltage
12.8V DC
Housing Material
Polycarbonate
Mount Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M63320Y-A
Zoro #
G614545277
UPC #
755183187269
Country of Origin
China
Dimensions
Overall Width
7 13/16 in
Overall Height
3 1/2 in
Overall Depth
11/16 in
Details
Item
Oval stop/turn/ tail light
Lighting Technology
LED
Lens Color
Amber
Voltage
12.8V DC
Housing Material
Polycarbonate
Mount Style
Surface
Light Type
Stop, Turn, and Tail Combination Light
Mount Type
Screw
Features
Vertical or Horizontal Mount
Includes Electrical Connection
Electrical Connection Included
Current
240 mA/20 mA
Shape
Oval
Electrical Connection
Blunt Cut Wires
Number of Bulbs
10
Standards
DOT/SAE J222, J2261
Lens Material
Polycarbonate
IP Rating
IP68
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut
Installation Type
Permanent
Operating Voltage
12.8V DC
Description
Oval stop/turn/ tail light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Width 7 13/16 in, Overall Depth 11/16 in, Current 240 mA/20 mA, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Blunt Cut, Mount Type Screw, Mount Style Surface
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.