Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Park/Turn Light, LED, Amber, Grommet, Oval

  • Mfr # AX60YCG-KIT

  • Zoro # G4029252


product price: $30.29
/ea

Key Features

Lighting Technology
LED
Lens Color
Amber
Color
Amber
Base Material
Polycarbonate
Power Source
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX60YCG-KIT
Zoro #
G4029252
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2-3/4"
Width
6-1/2"
Length
6.4"
Depth
1-5/8"
Overall Height
2 3/16 in
Overall Width
6 3/8 in
Overall Depth
1 11/16 in

Details

Item
Park/Turn Light
Lighting Technology
LED
Lens Color
Amber
Color
Amber
Base Material
Polycarbonate
Power Source
12V DC
Lens Material
Polycarbonate
Lens Shape - Vehicle Lighting
Oval
Lamp Type
Led
Mounting
Grommet
Current Drawn
310 mA
Wiring Connection - Vehicle Lighting
Pigtail
Includes
Rubber Grommet
Housing Material
Polycarbonate
Lens Design
Oval
Features
Sealed Unit
Lighting Technology - Vehicle Lighting
LED
Lamp Life
100000 hr.
Standards
SAE J222, SAE J2261
Shape
Oval
Mount Style
Surface
Light Type
Turn Signal Light
Mount Type
Grommet
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Current
310 mA
IP Rating
IP67
Electrical Connection
Pigtail

Description

Park/Turn Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Width 6 3/8 in, Overall Depth 1 11/16 in, Current 310 mA, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.