Zoro Homepage

Projector Light, LED, 4-13/32" L

  • Mfr # PLB-630-A

  • Zoro # G7111539


product price: $38.15
/ea

Key Features

Lumens - Vehicle Lighting
230 lm
Lighting Technology - Vehicle Lighting
LED
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Hardwired
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB-630-A
Zoro #
G7111539
UPC #
755183169234
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
4 1/2 in
Width - Vehicle Lighting
1 1/2 in
Height - Vehicle Lighting
1 1/2 in
Overall Height
1 3/8 in
Overall Width
4 3/8 in
Overall Depth
1 3/16 in

Details

Lumens - Vehicle Lighting
230 lm
Lighting Technology - Vehicle Lighting
LED
Item
Vehicle Work Light
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Hardwired
Lens Color
Clear
Lens Material
Polycarbonate
Includes
(2) 7 in Wires
Housing Color
Black
Mounting - Vehicle Lighting
Bracket
Lens Shape - Vehicle Lighting
Oval
Shape
Oval
Lamp Life
100,000 hr.
Volt Bulb
12.8
Color
Black
Type
LED
Current Rating
0.25A
Material
Polycarbonate/Aluminum
Number of Bulbs
3
Voltage
12.8V DC
Lamp Type
LED
Base Mounting Centers
1-1/2"
Standards
IESNA LM-79
Lighting Technology
LED
Beam Type
Flood
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Head Shape
Oval
Electrical Connection
Blunt Cut Wires
Mount Type
Bracket
IP Rating
IP67
Maximum Brightness
500 lm
Installation Type
Permanent
Current
0.6 A
Manufacturer Warranty
5 yr
Operating Voltage
12.8V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 3/16 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12.8V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Head Shape Oval, Overall Width 4 3/8 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.