Zoro Homepage

Retail Kit, Round, Permanent, Grommet

  • Mfr # M42346RBU-KIT

  • Zoro # G614652593


product price: $27.65
/ea

Key Features

Lighting Technology
LED
Lens Color
Red, White
Voltage
12.8V DC
Includes Electrical Connection
Electrical Connection Included
Overall Height
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42346RBU-KIT
Zoro #
G614652593
UPC #
755183187023
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 13/16 in
Overall Diameter
4 5/16 in

Details

Item
Retail Kit
Lighting Technology
LED
Lens Color
Red, White
Voltage
12.8V DC
Includes Electrical Connection
Electrical Connection Included
Current
200 mA (Stop)/130 mA (Back-Up)
Shape
Round
Standards
DOT/SAE Stop: J2040, J2261/Back-Up: J593
Housing Material
Polycarbonate
Electrical Connection
PL-3 Connector
Mount Style
Surface
Light Type
Stop, Turn, and Tail Combination Light
Features
Fits Standard 4 in Grommets, Retail Packaging
Lens Material
Polycarbonate
Mount Type
Grommet
Number of Bulbs
14
Includes
6 LED Red Stop/Turn/Tail Light, 8 LED White Back-Up Lamp
IP Rating
IP67
Compatible Electrical Connection Manufacturer Model Number
Standard PL-3 Connector
Installation Type
Permanent
Operating Voltage
12.8V DC

Description

Retail Kit, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, White, Shape Round, Overall Diameter 4 5/16 in, Overall Height 1 13/16 in, Overall Width Not Applicable, Overall Depth Not Applicable, Current 200 mA (Stop)/130 mA (Back-Up), Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Standard PL-3 Connector, Mount Type Grommet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.