Zoro Homepage

Round Combination Light

  • Mfr # M85401R

  • Zoro # G315921110


product price: $29.39
/ea

Key Features

Mount Type
Grommet
Voltage
12.8V DC
Housing Material
Plastic
Includes
Mating 4-Pin Pigtail
Current
10 mA (Tail), 180 mA (Stop), 250 mA (B/U)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M85401R
Zoro #
G315921110
UPC #
755183187191
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 3/8 in
Overall Diameter
4 5/16 in

Details

Item
Round Combination Light
Mount Type
Grommet
Voltage
12.8V DC
Housing Material
Plastic
Includes
Mating 4-Pin Pigtail
Current
10 mA (Tail), 180 mA (Stop), 250 mA (B/U)
Light Type
Stop, Turn, and Tail Combination Light
Electrical Connection
Connector
Lens Material
Acrylic
Operating Voltage
12.8V DC
Lighting Technology
LED
Lens Color
Red
Standards
SAE J2040, SAE J2261, SAE J593
Number of Bulbs
13
Includes Electrical Connection
Electrical Connection Included
Shape
Round
Mount Style
Recessed
Installation Type
Permanent
IP Rating
IP67
Compatible Electrical Connection Manufacturer Model Number
4-Pin Dryfit

Description

Round Combination Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.