Zoro Homepage

Side Marker, Amber, 2-29/32 in. Depth

  • Mfr # M63123Y

  • Zoro # G4102500


product price: $35.69
/ea

Key Features

Features
For Freightliner Trucks, Vehicle Harness
Housing Material
Polycarbonate
Includes
Delphi OEM Connector
Power Source
12.8V DC
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63123Y
Zoro #
G4102500
UPC #
755183172364
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 in
Overall Depth
2 in
Overall Width
4 in
Overall Length
5-7/64 in

Details

Item
Side Turn/Side Marker
Features
For Freightliner Trucks, Vehicle Harness
Housing Material
Polycarbonate
Includes
Delphi OEM Connector
Power Source
12.8V DC
Lens Material
Polycarbonate
Current Drawn
420 mA
Standards
SAE J2042
FMVSS - Vehicle Lighting
E P2, J2039, J2042, J592e, P3
Lens Color
Amber
Voltage
12.8V DC
Material
polycarbonate
Number of Bulbs
7
Shape
Oval
Lighting Technology
LED
Light Color
Amber
SAE Lens Code
E, P2, P3
IP Rating
IP67
Installation Type
Permanent
Mount Type
Hole
Electrical Connection
Delphi GT 150 Connector
Includes Electrical Connection
Electrical Connection Included
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Current
420 mA
Mount Style
Surface

Description

Side Turn/Side Marker, Light Type Marker Light, Lighting Technology LED, Shape Oval, Mount Style Surface, Lens Color Amber, Mount Type Hole, Overall Diameter Not Applicable, Overall Height 1 in, Overall Width 4 in, Standards SAE J2042, IP Rating IP67, SAE Lens Code E, P2, P3, Series Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Current 420 mA, Electrical Connection Delphi GT 150 Connector, Features For Freightliner Trucks, Vehicle Harness, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.