Zoro Homepage

Stop/Tail/Turn Light, LED, Red, 4-1/4 Dia

  • Mfr # M42344R

  • Zoro # G4854805


product price: $14.49
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Color
Red
Lens Shape - Vehicle Lighting
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42344R
Zoro #
G4854805
UPC #
755183167209
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
4-1/4 in
Width - Vehicle Lighting
2 in
Overall Diameter
4 1/4 in
Overall Depth
1 7/8 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Color
Red
Lens Shape - Vehicle Lighting
Round
Standards
I6S2T2, SAE J1395, SAE J1398, SAE J585E
Includes
Dri-Fit(TM) Pigtail
Number of LEDs
6
Lamp Type
Led
Mounting - Vehicle Lighting
Grommet
Lighting Technology - Vehicle Lighting
LED
Housing Material
Polycarbonate
Manufacturer Warranty - Vehicle Lighting
5 Year Warranty
Wiring Connection - Vehicle Lighting
Pigtail
Base Material
Polycarbonate
Lens Material
Polycarbonate
Power Source
12V DC
Current Drawn
180 mA
Lamp Life
100,000
Material
polycarbonate
Shape
Round
Number of Bulbs
6
Mount Type
Grommet
Light Type
Stop Light
Electrical Connection
Dry Fit Connector
IP Rating
IP67
Installation Type
Permanent
Current
130 mA
Mount Style
Surface
Series
Dry-Fit Series
Operating Voltage
12.8V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 7/8 in, Current 130 mA, Electrical Connection Dry Fit Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.