Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop/Tail/Turn Light, LED, Red, Grommet, Ovl

  • Mfr # M63100R

  • Zoro # G3909351


product price: $27.45
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
7.7-14V DC
Color
Red
Lens Shape - Vehicle Lighting
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M63100R
Zoro #
G3909351
UPC #
755183162525
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2-1/4"
Length - Vehicle Lighting
6 3/8 in
Width
6-3/8"
Length
6.4"
Width - Vehicle Lighting
1 3/4 in
Height - Vehicle Lighting
2 1/4 in
Height
1-5/8"
Overall Height
2 3/16 in
Overall Width
6 3/8 in
Overall Depth
1 5/8 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Voltage
7.7-14V DC
Color
Red
Lens Shape - Vehicle Lighting
Oval
Wiring Connection - Vehicle Lighting
Pigtail
Includes
Pigtail
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lamp Type
Led
Features
Surge Protected
Power Source
12V DC
Lighting Technology - Vehicle Lighting
LED
Mounting - Vehicle Lighting
Grommet
Base Material
Polycarbonate
Current Drawn
430 mA
Mounting
Grommet
Standards
I6S2T2, SAE J1395, SAE J1398, SAE J585E
Number of LEDs
60
Manufacturer Warranty - Vehicle Lighting
10 Year Warranty
Lens Design
Oval
Lamp Life
100,000 hr
Material
polycarbonate
Number of Bulbs
60
Shape
Oval
IP Rating
IP67
Installation Type
Permanent
Electrical Connection
PL-3 Connector
Includes Electrical Connection
Electrical Connection Included
Current
430 mA
Mount Type
Grommet
Light Type
Stop Light
Mount Style
Surface
Operating Voltage
7.7-14V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Width 6 3/8 in, Overall Depth 1 5/8 in, Current 430 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.