Zoro Homepage

Stop/Tail/Turn Light, LED, Red, Round, 4 Dia

  • Mfr # AX40RCG-KIT

  • Zoro # G3937561


product price: $19.15
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear
Color
Red
Base Material
Polycarbonate
Standards
SAE J1395, SAE J1398, SAE J585E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX40RCG-KIT
Zoro #
G3937561
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
4 in
Height
1-7/8"
Overall Depth
1 in
Overall Diameter
4 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Clear
Color
Red
Base Material
Polycarbonate
Standards
SAE J1395, SAE J1398, SAE J585E
Lighting Technology - Vehicle Lighting
LED
Lens Design
Round
Power Source
12V DC
Mounting
Grommet
Includes
Vinyl Grommet
Lens Material
Polycarbonate
Current Drawn
140 mA
Lens Shape - Vehicle Lighting
Round
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Type
Led
Housing Material
Polycarbonate
Lamp Life
100000 hr.
Shape
Round
Current
140 mA
Mount Type
Grommet
Electrical Connection
Pigtail
IP Rating
IP67
Includes Electrical Connection
Electrical Connection Included
Light Type
Stop, Turn, and Tail Combination Light
Mount Style
Surface
Installation Type
Permanent

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Shape Round, Overall Diameter 4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Current 140 mA, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.