Zoro Homepage

Stop/Tail/Turn Light, Red, 2" D, Round

  • Mfr # M42320R

  • Zoro # G4847206


product price: $19.59
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
7.7-14V DC
Color
Red
Flash Type
Synchronized/Alternating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42320R
Zoro #
G4847206
UPC #
755183162433
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2"
Diameter
4-1/4 in
Width - Vehicle Lighting
2 in
Overall Depth
2 in
Overall Diameter
4 5/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Voltage
7.7-14V DC
Color
Red
Flash Type
Synchronized/Alternating
Standards
SAE J2039, SAE J592
Lens Shape - Vehicle Lighting
Round
Features
(4) LED Head, Superior Lens Optics
Lighting Technology - Vehicle Lighting
LED
Current Drawn
250 mA
Lens Material
Polycarbonate
Lamp Type
Led
Housing Material
Polycarbonate
Rating
J1395; J1398; J585e
Lens Design
Round
Number of LEDs
32
Mounting
Grommet
Base Material
Polycarbonate
Power Source
12.8V DC
Manufacturer Warranty - Vehicle Lighting
5 Year Warranty
Includes
PL3 Connector
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
PL-3 Connector
Flashes per Minute
Variable
Material
polycarbonate
Shape
Round
Number of Bulbs
32
IP Rating
IP67
Mount Style
Surface
Current
250 mA
Light Type
Stop Light
Mount Type
Grommet
Electrical Connection
PL-3 Connector
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Operating Voltage
7.7-14V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Current 250 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.