Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop/Tail/Turn Light, Red, 6-13/32"L, Oval

  • Mfr # M63322R

  • Zoro # G4847197


product price: $16.69
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Color
Red
Current Drawn
40 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63322R
Zoro #
G4847197
UPC #
755183164208
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
1 3/4 in
Length - Vehicle Lighting
6 3/8 in
Height - Vehicle Lighting
2 1/4 in
Overall Height
2 3/16 in
Overall Width
6 3/8 in
Overall Depth
1 5/8 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Color
Red
Current Drawn
40 mA
Manufacturer Warranty - Vehicle Lighting
5 Year Warranty
Includes
PL3 Connector
Features
Solid State Circuit Board
Power Source
12.8V DC
Lighting Technology - Vehicle Lighting
LED
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Mounting
Grommet/Flange
Number of LEDs
10
Standards
SAE J2039, SAE J592
Flashes per Minute
Variable
Rating
J1395; J1398; J585e
Lens Shape - Vehicle Lighting
Oval
Wiring Connection - Vehicle Lighting
PL-3 Connector
Flash Type
Synchronized/Alternating
Base Material
Polycarbonate
Lamp Type
LED
Mounting - Vehicle Lighting
Grommet
Lamp Life
100,000 hr
Material
polycarbonate
Shape
Oval
Number of Bulbs
9
Flash Pattern
Synchronized/Alternating
Installation Type
Permanent
Series
Lightning Series
Light Type
Stop Light
Mount Type
Grommet
Electrical Connection
PL-3 Connector
Current
140 mA
IP Rating
IP67
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
12.8V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Width 6 3/8 in, Overall Depth 1 5/8 in, Current 140 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.