Shop MAXXIMA
See all product information
Create Account
Stop/Turn/Tail & Back-Up LED Light
- Mfr # M85621R
- Zoro # G523744327
product price:Â
$
28.29
/ea
Sold in multiples of 10 for
$282.90
Key Features
Manufacturer Warranty
5 yr
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Overall Depth
1 5/8 in
Mount Type
Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M85621R
- Zoro #
- G523744327
- UPC #
- 755183188921
- Country of Origin
- China
- Item
- Stop, Turn, and Tail Combination Light
- Manufacturer Warranty
- 5 yr
- Housing Material
- Polycarbonate
- Lens Material
- Polycarbonate
- Mount Type
- Grommet
- Mount Style
- Surface
- Light Type
- Stop, Turn, and Tail Combination Light
- Standards
- DOT/SAE J2040, DOT/SAE J2261, DOT/SAE J593
- Lens Color
- Red, White
- Current
- 10 mA, 150 mA, 250 mA
- Installation Type
- Removable
- Shape
- Oval
- Number of Bulbs
- 13
- Electrical Connection
- PL-3 Connector
- Includes Electrical Connection
- Electrical Connection Included
- Operating Voltage
- 12.8V DC
Dimensions
- Overall Depth
- 1 5/8 in
- Overall Height
- 2 5/16 in
- Overall Width
- 6 1/2 in
Description
Stop, Turn, and Tail Combination Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, White, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 1 5/8 in, Current 10 mA, 150 mA, 250 mA, Electrical Connection PL-3 Connector, Mount Type Grommet, Mount Style Surface, Installation Type Removable, Standards DOT/SAE J2040, DOT/SAE J2261, DOT/SAE J593, Housing Material Polycarbonate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.