Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop/Turn/Tail Light, Oval, 1-45/64" W

  • Mfr # M63348R-MH

  • Zoro # G7661480


product price: $36.95
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Rating
J1395, J1398, J585e
Power Source
12.8V DC
Standards
DOT Compliant, SAE J1395, SAE J1398, SAE J585E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63348R-MH
Zoro #
G7661480
UPC #
755183177451
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 11/16 in
Overall Width
6-3/8 in
Overall Height
2 3/16 in
Overall Length
6-7/16 in

Details

Item
Stop/Turn/Tail Light
Lighting Technology
LED
Lens Color
Red
Rating
J1395, J1398, J585e
Power Source
12.8V DC
Standards
DOT Compliant, SAE J1395, SAE J1398, SAE J585E
Features
The Onboard Microprocessor Automatically Turns on The Lens Heating System When The Outside Air Temperature Drops Below 45 Degrees F
Base Material
Polycarbonate
Number of LEDs
6
Lens Shape - Vehicle Lighting
Oval
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Wiring Connection - Vehicle Lighting
PL-3 Connector
Lamp Type
LED
Number of Bulbs
6
Voltage
12.8V DC
Shape
Oval
Mount Type
Grommet
IP Rating
IP67
Current
2.0 A
Installation Type
Permanent
Light Type
Stop Light
Series
MaxxHeat Series
Electrical Connection
PL-3 Connector
Mount Style
Surface

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Width 6 3/8 in, Overall Depth 1 11/16 in, Current 2.0 A, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.