Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop/Turn/Tail Light, Red, 4-5/8" L

  • Mfr # M42206R

  • Zoro # G104067371


product price: $16.19
/ea

Key Features

Power Source
12.8V DC
Voltage
12.8V DC
Housing Material
Polycarbonate
Standards
IST, SAE J1395, SAE J1398, SAE J585E
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M42206R
Zoro #
G104067371
UPC #
755183170728
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-1/2 in
Overall Depth
3/8 in
Overall Width
4-5/8 in
Overall Length
4 5/8 in

Details

Power Source
12.8V DC
Voltage
12.8V DC
Housing Material
Polycarbonate
Standards
IST, SAE J1395, SAE J1398, SAE J585E
Item
Stop/Turn/Tail Light
Lens Material
Polycarbonate
Current Drawn
230 mA
Includes
Screws
Lens Color
Red
Features
Sealed Unit
Lighting Technology
LED
Number of Bulbs
14
Shape
Rectangular
Light Color
Red
IP Rating
IP67
Installation Type
Permanent
Electrical Connection
Wire Leads
Current
230 mA
Mount Type
Screw. Tape
Mount Style
Surface
Series
New M42206 Series

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 4 5/8 in, Overall Depth 3/8 in, Current 230 mA, Electrical Connection Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Tape, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.