Shop MAXXIMA
See all product information
Create Account
Stop/Turn/Tail with Glow Edge
- Mfr # M42215R
- Zoro # G023744308
product price:Â
$
20.15
/ea
Sold in multiples of 10 for
$201.50
Key Features
Light Type
Stop, Turn, and Tail Combination Light
Installation Type
Removable
Lens Color
Red
Standards
DOT/SAE J2040, DOT/SAE J2261
Housing Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M42215R
- Zoro #
- G023744308
- UPC #
- 755183188587
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 5/16 in
- Overall Width
- 3 3/8 in
- Overall Height
- 5 5/16 in
Details
- Item
- Stop, Turn, and Tail Combination Light
- Light Type
- Stop, Turn, and Tail Combination Light
- Installation Type
- Removable
- Lens Color
- Red
- Standards
- DOT/SAE J2040, DOT/SAE J2261
- Housing Material
- Polycarbonate
- Lens Material
- Polycarbonate
- Mount Style
- Surface
- Current
- 0.1 A, 0.4 A
- Shape
- Rectangular
- IP Rating
- IP67
- Includes Electrical Connection
- Electrical Connection Included
- Electrical Connection
- PL-3 Connector
- Manufacturer Warranty
- 5 yr
- Number of Bulbs
- 42
- Mount Type
- Grommet
Description
Stop, Turn, and Tail Combination Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 5 5/16 in, Overall Width 3 3/8 in, Overall Depth 1 5/16 in, Current 0.1 A, 0.4 A, Electrical Connection PL-3 Connector, Mount Type Grommet, Mount Style Surface, Installation Type Removable, IP Rating IP67, Standards DOT/SAE J2040, DOT/SAE J2261, Housing Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.