Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Light, Self Adhesive, 18 In, Blue

  • Mfr # MLS-1827BL

  • Zoro # G4862112


product price: $23.39
/ea

Key Features

Lamp Life
100,000 hr
Length - Vehicle Lighting
18 in
Shape
Flat
Length
18"
Width - Vehicle Lighting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLS-1827BL
Zoro #
G4862112
UPC #
755183168336
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
18 in
Length
18"
Width - Vehicle Lighting
1/4 in
Diameter
1/2"
Height - Vehicle Lighting
1/2 in
Depth
1/5"
Overall Width
1/2 in
Overall Length
18 in
Overall Height
3/16 in

Details

Lamp Life
100,000 hr
Shape
Flat
Mounting - Vehicle Lighting
High Bond Tape
Number of Bulbs
27
Type
Self Adhesive
Sub-Category
Vehicle Interior Lighting
Item
Strip Lighting
Material Type - Vehicle Lighting
Flexible
Termination Type
Blunt Cut Wires
Volt Bulb
12.8
Voltage - Vehicle Lighting
12V DC
Number of LEDs
27
Color
Blue
Material
PVC
Lamp Type
Led
Mounting Type
Self Adhesive
Current Rating
560 mA
Light Color - Vehicle Lighting
Blue
Includes
Mounting Kit
Light Color
Blue
Voltage
12.8V DC
Features
Wire Strain Relief
Lighting Technology
LED
Electrical Connection
Blunt Cut Leads
Flexibility
Flexible
IP Rating
IP68
Mount Style
Surface
Manufacturer Warranty
5 yr
Mount Type
Adhesive
Use Location
Interior
Current
0.6 A
Series
MLS Series
Light Type
Flexible Strip Light
Operating Voltage
12.8V DC

Description

Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Blue, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Leads, Overall Length 18 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.6 A, Features Wire Strain Relief, Includes Mounting Kit, Lamp Life 100,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.