Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Lighting, Flexible, 76" L, 13/64" W

  • Mfr # MLS-76114W-MC

  • Zoro # G3167150


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Light Color - Vehicle Lighting
White
Length - Vehicle Lighting
76 in
Height - Vehicle Lighting
1/2 in
Material Type - Vehicle Lighting
Flexible
Number of LEDs
114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS-76114W-MC
Zoro #
G3167150
UPC #
755183176515
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
76 in
Height - Vehicle Lighting
1/2 in
Width - Vehicle Lighting
13/64 in
Overall Length
76 in
Overall Height
1/2 in
Overall Width
3/16 in

Details

Item
Strip Lighting
Light Color - Vehicle Lighting
White
Material Type - Vehicle Lighting
Flexible
Number of LEDs
114
Mounting - Vehicle Lighting
High Bond Tape
Voltage
12.8V DC
Lighting Technology
LED
Light Color
White
Shape
Flat
Flexibility
Flexible
Mount Style
Surface
IP Rating
IP68
Light Type
Flexible Strip Light
Number of Bulbs
114
Manufacturer Warranty
5 yr
Maximum Brightness
1,300 lm
Electrical Connection
Blunt Cut Leads
Mount Type
Adhesive
Use Location
Exterior, Interior
Operating Voltage
12.8V DC

Description

Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 1,300 lm, Electrical Connection Blunt Cut Leads, Overall Length 76 in, Overall Width 3/16 in, Overall Height 1/2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr, Mount Type Adhesive, Number of Bulbs 114

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.