Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Lighting, Self Adhesive, 36", White

  • Mfr # MLS-3654WW-A

  • Zoro # G4862173


product price: $42.89
/ea

Key Features

Width
1/2"
Voltage - Vehicle Lighting
12V DC
Shape
Flat
Depth
1/5"
Light Color - Vehicle Lighting
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLS-3654WW-A
Zoro #
G4862173
UPC #
755183171619
Country of Origin
Taiwan, Province of China

Dimensions

Width
1/2"
Depth
1/5"
Height - Vehicle Lighting
1/2 in
Width - Vehicle Lighting
1/4 in
Diameter
1/2"
Length - Vehicle Lighting
36 in
Length
36"
Overall Length
3 ft
Overall Width
1/2 in
Overall Height
3/16 in

Details

Item
Strip Lighting
Voltage - Vehicle Lighting
12V DC
Shape
Flat
Light Color - Vehicle Lighting
White
Color
Warm White
Material Type - Vehicle Lighting
Flexible
Lamp Type
Led
Material
PVC
Number of Bulbs
54
Type
Self Adhesive
Mounting Type
Self Adhesive
Lamp Life
100,000 hr
Sub-Category
Vehicle Interior Lighting
Lumens - Vehicle Lighting
738 lm
Volt Bulb
12.8
Number of LEDs
54
Current Rating
1110 mA
Includes
Mounting Kit
Termination Type
Blunt Cut Wires
Mounting - Vehicle Lighting
High Bond Tape
Voltage
12.8V DC
Light Color
White
Features
Wire Strain Relief
Lighting Technology
LED
Series
MLS Series
Maximum Brightness
738 lm
Mount Type
Adhesive
Current
1.1 A
Manufacturer Warranty
5 yr
Flexibility
Flexible
Mount Style
Surface
IP Rating
IP68
Use Location
Interior
Electrical Connection
Blunt Cut Leads
Light Type
Flexible Strip Light
Operating Voltage
12.8V DC

Description

Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 738 lm, Electrical Connection Blunt Cut Leads, Overall Length 3 ft, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 1.1 A, Features Wire Strain Relief, Includes Mounting Kit, Lamp Life 100,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.