Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Lightingx, Flexible, Red, 12.8V DC

  • Mfr # MLS-196300R-MC

  • Zoro # G910396757


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Voltage
12.8V DC
Lighting Technology
LED
Light Color
Red
Includes
Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS-196300R-MC
Zoro #
G910396757
UPC #
755183176294
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1/2 in
Overall Length
16 5/16 ft
Overall Height
3/16 in

Details

Item
Strip Lighting
Material
Silicone
Voltage
12.8V DC
Lighting Technology
LED
Light Color
Red
Includes
Mounting Kit
Shape
Flat
Features
Automotive Grade 3M Double Stick Tape, PVC Jacketed
Light Type
Flexible Strip Light
Number of Bulbs
300
IP Rating
IP68
Mount Type
Adhesive
Current
2.3 A
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Use Location
Exterior, Interior
Flexibility
Flexible
Manufacturer Warranty
2 yr (Exterior); 5 yr (Interior)
Series
MLS Series
Electrical Connection
Bullet Connectors
Operating Voltage
12.8V DC

Description

Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color Red, IP Rating IP68, Maximum Brightness Not Applicable, Electrical Connection Bullet Connectors, Overall Length 16 5/16 ft, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 2.3 A, Features Automotive Grade 3M Double Stick Tape, PVC Jacketed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.