Zoro Homepage

Surface Mount Emergency Warning Light

  • Mfr # M20494RBWY-QC

  • Zoro # G213787948


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Light Color
Amber, Blue, Red, White
Includes
Black Bezel
Compatible Vehicle Type
Emergency Vehicles
Light Type
Emergency Vehicle Area Light
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20494RBWY-QC
Zoro #
G213787948
UPC #
755183186408
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-7/8 in
Overall Depth
1/2 in
Overall Height
2-5/8 in

Details

Item
Surface Mount Emergency Warning Light
Light Color
Amber, Blue, Red, White
Includes
Black Bezel
Compatible Vehicle Type
Emergency Vehicles
Light Type
Emergency Vehicle Area Light
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Mount Type
Screw
Lens Color
Clear
Light Pattern
Flashing
Mount Style
Surface
Electrical Connection
Blunt Cut Wiress
Number of Bulbs
24
Features
Each Color Fills the Whole Light, Low Profile Design, Programmable Dim Feature Available, Synchronized and Alternating Patterns, Upto 11 Programmable Modes
Current
0.8 A @ 12V DC, 0.4 A @ 24V DC
Lighting Technology
LED
Base Material
Aluminum
SAE Class Rating
SAE J595 Class 1
Shape
Rectangular
Standards
SAE J595 Class 1 and CA Title 13
Series
M20494-QC Quad Color-Series
Number of Flash Patterns
28
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wattage
10 W
Number of Heads
1
IP Rating
IP67
Voltage
TRUE

Description

Surface Mount Emergency Warning Light, Light Type Emergency Vehicle Area Light, Light Color Amber/Blue/Red/White, Wattage 10 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Operating Voltage 12/24V DC, Overall Length 5 7/8 in, Overall Diameter Not Applicable, Overall Height 1 5/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.