
Surface Mount Oval Hybrid, Oval
Mfr # M85620R
Zoro # G214652641
product price: $37.59
/eaKey Features
Lighting Technology
LED
Lens Color
Red, White
Voltage
12.8V DC
Standards
DOT/SAE J593, J2040, J2261
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M85620R
Zoro #
G214652641
UPC #
755183187344
Country of Origin
China
Dimensions
Overall Height
3 1/2 in
Overall Width
7 13/16 in
Overall Depth
5/8 in
Details
Item
Surface Mount Oval Hybrid
Lighting Technology
LED
Lens Color
Red, White
Voltage
12.8V DC
Standards
DOT/SAE J593, J2040, J2261
Shape
Oval
Mount Style
Surface
Electrical Connection
PL-3 Connector
Features
Vertical or Horizontal Mount, Industry Standard 7.25 in Bolt Spacing, Industry Standard PL - 3 Three-Pin Connectors Qty. (2)
Housing Material
Polycarbonate
Mount Type
Screw
Current
150 mA/10 mA
Light Type
Stop, Turn, and Tail Combination Light
Includes Electrical Connection
Electrical Connection Included
Number of Bulbs
13
Lens Material
Polycarbonate
Compatible Electrical Connection Manufacturer Model Number
Standard PL-3 Three-Pin Connectors
IP Rating
IP67
Installation Type
Removable
Operating Voltage
12.8V DC
Description
Surface Mount Oval Hybrid, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, White, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Width 7 13/16 in, Overall Depth 5/8 in, Current 150 mA/10 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Standard PL-3 Three-Pin Connectors, Mount Type Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.