Zoro Homepage

Tow Bar Light

  • Mfr # M20561

  • Zoro # G915921091


product price: $1,565.99
/ea
Free Shipping & Returns

Key Features

Installation Location
Front, Rear, Side
Shape
Rectangular
Overall Length
59-3/8 in
Number of Heads
22
Number of Flash Patterns
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20561
Zoro #
G915921091
UPC #
755183187818
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
59-3/8 in
Overall Height
1-11/16 in
Overall Depth
11 13/16 in

Details

Installation Location
Front, Rear, Side
Shape
Rectangular
Number of Heads
22
Number of Flash Patterns
30
Current
18 A @ 12V or 9 A @ 24V
Mount Type
Bracket
Voltage
12-24V DC
Wattage
154W
Lens Material
Polycarbonate
Lighting Technology
LED
Includes
25 ft 15-Conductor Jacketed Cable Assembly, Heavy Duty Tow Brackets, Mounting Hardware
Base Material
Aluminum
Features
30 Programmable Flashing Warning Patterns and 10 Traffic Director Patterns
Standards
CA T13, SAE J595 Class 1, SAE J845 Class 1A
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Pattern
Flashing
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
Item
Tow Bar Light
Power Source
Corded
Number of Bulbs
252
Light Type
Full-Size Light Bar
Electrical Connection
Connector
Compatible Vehicle Type
Emergency Vehicles, Fire Trucks, Forklifts, Garbage Trucks, Pickup Trucks, PIT Vehicles, Police Vehicles, Snow Plows, Tow Trucks
Series
Warning Lightbar
IP Rating
IP55
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Removable
Lens Color
Clear

Description

Tow Bar Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.