Zoro Homepage

Undercarriage Light, Rectangular, Clear

  • Mfr # M84419-E

  • Zoro # G2835708


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Type
Undercarriage
Material
Aluminum
Color
Clear
Length - Vehicle Lighting
18 5/16 in
Volt Bulb
12.8 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84419-E
Zoro #
G2835708
UPC #
755183178762
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
18 5/16 in
Width - Vehicle Lighting
1 13/32 in
Height - Vehicle Lighting
1 13/32 in
Overall Length
18 5/16 in
Overall Width
1 3/8 in
Overall Height
1 3/8 in

Details

Item
Undercarriage Light
Type
Undercarriage
Material
Aluminum
Color
Clear
Volt Bulb
12.8 V
Current Rating
1.1A
Lens Shape - Vehicle Lighting
Rectangular
Mounting - Vehicle Lighting
Permanent
Number of Bulbs
63
Lens Material
Polycarbonate
Lamp Life
100,000 hr
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Hardwired
Used For
Exterior Lighting
Lens Color - Vehicle Lighting
Clear
Lighting Technology - Vehicle Lighting
LED
Housing Color
Gray
Fits
Universal
Post
No
Lamp Type
LED
Voltage
12.8V DC
Shape
Rectangular
Lighting Technology
LED
Installation Type
Permanent
Lens Color
Clear
Maximum Brightness
1,300 lm
Mount Style
Surface
Light Type
Courtesy Light
Includes Electrical Connection
Electrical Connection Not Included
Electrical Connection
Wire Leads
Current
1.1 A
Mount Type
Screw
Manufacturer Warranty
3 yr
Operating Voltage
12.8V DC

Description

Undercarriage Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 1,300 lm, Electrical Connection Wire Leads, Overall Length 18 5/16 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 1 3/8 in, Overall Height 1 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.