Zoro Homepage

Vehicle Beacon, Strobes, Warning Lights

  • Mfr # M20487YCL

  • Zoro # G412486208


product price: $257.99
/ea
Sold in multiples of 5 for $1,289.95
Free Shipping & Returns

Key Features

Features
Cigarette Plug includes On/Off and Pattern Select, Low Profile Design
Includes
Magnetic, Connector Supplied
Base Material
Polycarbonate
Shape
Rectangular
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20487YCL
Zoro #
G412486208
UPC #
755183185272
Country of Origin
China

Dimensions

Overall Height
2 3/16 in
Overall Depth
8 1/2 in
Overall Length
15 3/8 in

Details

Item
Mini Light Bar
Features
Cigarette Plug includes On/Off and Pattern Select, Low Profile Design
Includes
Magnetic, Connector Supplied
Base Material
Polycarbonate
Shape
Rectangular
Lens Color
Clear
Number of Flash Patterns
18
Lens Material
Polycarbonate
Lighting Technology
LED
Number of Heads
1
Standards
SAE CA 13, SAE J845, Class 1A
Power Source
Corded
Number of Bulbs
80
Voltage
12/24V DC
Current
2 A @ 24V, 4 A @ 12V
Manufacturer Warranty
5 yr
Light Pattern
Flashing
Installation Type
Removable
Includes Electrical Connection
Electrical Connection Included
Mount Type
Magnetic
Electrical Connection
Lighter Plug
Light Color
Amber
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
IP Rating
IP67
Wattage
48 W
Series
Emergency/Warning
SAE Class Rating
SAE CA 13, SAE J845 Class 1
Compatible Vehicle Type
Box Trucks, Buses, Cargo Vans
Light Type
Mini Light Bar
Operating Voltage
12/24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 48 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE CA 13, SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 15 3/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 8 1/2 in, IP Rating IP67, Compatible Vehicle Type Box Trucks, Buses, Cargo Vans, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.