Zoro Homepage

Vehicle Beacon, Strobes, Warning Lights

  • Mfr # M20487YWCL

  • Zoro # G312535099


product price: $227.99
/ea
Sold in multiples of 5 for $1,139.95
Free Shipping & Returns

Key Features

Includes
Magnetic, Connector Supplied
Voltage
12/24V DC
Features
Cigarette Plug includes On/Off and Pattern Select, Low Profile Design
Wattage
48W
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20487YWCL
Zoro #
G312535099
UPC #
755183185289
Country of Origin
China

Dimensions

Overall Height
2-3/16 in
Overall Depth
8 1/2 in
Overall Length
15-3/8 in

Details

Item
Mini Light Bar
Includes
Magnetic, Connector Supplied
Voltage
12/24V DC
Features
Cigarette Plug includes On/Off and Pattern Select, Low Profile Design
Wattage
48W
Lighting Technology
LED
Light Color
Amber
Shape
Rectangular
Standards
SAE CA 13, SAE J845, Class 1A
Includes Electrical Connection
Electrical Connection Included
Number of Bulbs
80
Power Source
Corded
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Removable
Current
2 A @ 24V, 4 A @ 12V
Number of Flash Patterns
18
Mount Type
Magnetic
Lens Material
Polycarbonate
Electrical Connection
Lighter Plug
Lens Color
Clear
Light Pattern
Flashing
Light Type
Mini Light Bar
Number of Heads
1
IP Rating
IP67
Compatible Vehicle Type
Box Trucks, Buses, Cargo Vans
SAE Class Rating
SAE CA 13, SAE J845 Class 1
Series
Emergency/Warning

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 48 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE CA 13, SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 15 3/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 8 1/2 in, IP Rating IP67, Compatible Vehicle Type Box Trucks, Buses, Cargo Vans, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.