Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Beacon, Strobes, Warning Lights

  • Mfr # M20488YCL

  • Zoro # G212535120


product price: $226.99
/ea
Sold in multiples of 5 for $1,134.95
Free Shipping & Returns

Key Features

Wattage
48W
Voltage
12/24V DC
Features
Low Profile Design
Lighting Technology
LED
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20488YCL
Zoro #
G212535120
UPC #
755183185296
Country of Origin
China

Dimensions

Overall Height
2-3/16 in
Overall Depth
8 1/2 in
Overall Length
15-3/8 in

Details

Item
Mini Light Bar
Wattage
48W
Voltage
12/24V DC
Features
Low Profile Design
Lighting Technology
LED
Light Color
Amber
Shape
Rectangular
Current
2 A @ 24V, 4 A @ 12V
Standards
SAE CA 13, SAE J845, Class 1A
Light Pattern
Flashing
Installation Type
Permanent
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Flash Patterns
18
Number of Bulbs
80
Lens Material
Polycarbonate
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Power Source
Corded
Electrical Connection
Blunt Cut Wires
Lens Color
Clear
Number of Heads
1
SAE Class Rating
SAE CA 13, SAE J845 Class 1
Series
Emergency/Warning
Mount Type
Bracket
IP Rating
IP67
Compatible Vehicle Type
Box Trucks, Buses, Cargo Vans
Light Type
Mini Light Bar

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 48 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE CA 13, SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 15 3/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 8 1/2 in, IP Rating IP67, Compatible Vehicle Type Box Trucks, Buses, Cargo Vans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.