Zoro Homepage

Vehicle Beacon, Strobes, Warning Lights

  • Mfr # M42701Y-A

  • Zoro # G512486122


product price: $40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Features
5 Programmable Priority Modes Allows Turn Signal Override or Warning Override, Discrete Wiring - Dedicated Park/Turn Circuit and Warning Circuits
Number of Heads
1
Overall Height
1 5/8 in
Standards
SAE J222, SAE J2261, SAE J595, Class 1
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42701Y-A
Zoro #
G512486122
UPC #
755183184923
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 5/8 in
Overall Diameter
4 3/16 in
Overall Depth
1 5/8 in

Details

Item
Emergency Vehicle Beacon
Features
5 Programmable Priority Modes Allows Turn Signal Override or Warning Override, Discrete Wiring - Dedicated Park/Turn Circuit and Warning Circuits
Number of Heads
1
Standards
SAE J222, SAE J2261, SAE J595, Class 1
Lighting Technology
LED
Lens Material
Polycarbonate
Number of Flash Patterns
28
Number of Bulbs
24
Voltage
12/24V DC
Lens Color
Amber
Shape
Round
Power Source
Corded
Mount Type
Grommet
Light Color
Amber
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Includes Electrical Connection
Electrical Connection Included
Manufacturer Warranty
5 yr
SAE Class Rating
SAE J595 Class 1
Installation Location
Front, Rear
Current
0.5 A @ 24V, 0.9 A @ 12V
Light Pattern
Flashing, Strobe
IP Rating
IP67
Light Type
Emergency Vehicle Beacon
Electrical Connection
PL-3 Connector
Wattage
11 W
Installation Type
Permanent
Compatible Vehicle Type
Box Trucks, Buses, Cargo Vans, Emergency Vehicles, Trucks, Work Trucks
Series
Stop/Turn/Tail
Operating Voltage
12/24V DC

Description

Emergency Vehicle Beacon, Light Type Emergency Vehicle Beacon, Light Color Amber, Wattage 11 W, Lens Color Amber, Shape Round, Light Pattern Flashing, Strobe, SAE Class Rating SAE J595 Class 1, Electrical Connection PL-3 Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter 4 3/16 in, Overall Height 1 5/8 in, Overall Depth 1 5/8 in, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.