Zoro Homepage

Vehicle Beacon, Strobes, Warning Lights

  • Mfr # M42740Y

  • Zoro # G812486136


product price: $84.89
/ea
Sold in multiples of 12 for $1,018.68
Free Shipping & Returns

Key Features

Features
Medium Dome
Includes
1 1/4 in Pipe Mount
Standards
SAE J845, Class 1A
Number of Bulbs
48
Voltage
12-48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42740Y
Zoro #
G812486136
UPC #
755183186163
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 5/8 in
Overall Diameter
6 3/8 in

Details

Item
Flashing Beacon
Features
Medium Dome
Includes
1 1/4 in Pipe Mount
Standards
SAE J845, Class 1A
Number of Bulbs
48
Voltage
12-48V DC
Base Material
Aluminum
Number of Flash Patterns
12
Lens Material
Polycarbonate
Lens Color
Amber
Power Source
Corded
Shape
Round
Number of Heads
1
Lighting Technology
LED
Light Pattern
Flashing, Strobe
Mount Type
Pipe
Includes Electrical Connection
Electrical Connection Included
Current
0.8 A @ 24V, 1.5 A @ 12V
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Vehicle Class
4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Manufacturer Warranty
5 yr
Light Color
Amber
SAE Class Rating
SAE J845 Class 1
Light Type
Flashing Beacon
Compatible Vehicle Type
Box Trucks, Buses, Cargo Vans, Emergency Vehicles, Trucks, Work Trucks
Wattage
38 W
Series
Emergency/Warning
IP Rating
IP67
Installation Type
Permanent
Operating Voltage
12-48V DC

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage 38 W, Lens Color Amber, Shape Round, Light Pattern Flashing, Strobe, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 4 5/8 in, Overall Depth Not Applicable, IP Rating IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.