Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Dome and Courtesy Light

  • Mfr # M84427-SW

  • Zoro # G310442177


product price: $39.49
/ea
Sold in multiples of 10 for $394.90

Key Features

Voltage
12/24V DC
Lens Color
White
Lighting Technology
LED
Number of Bulbs
14
Features
2 Hole Mount, Easy-to-Install, Flood Beam Pattern, Refrigeration/Moisture Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84427-SW
Zoro #
G310442177
UPC #
755183184688
Country of Origin
China

Dimensions

Overall Height
2 13/16 in
Overall Length
5 13/16 in
Overall Width
1/2 in

Details

Voltage
12/24V DC
Lens Color
White
Lighting Technology
LED
Number of Bulbs
14
Features
2 Hole Mount, Easy-to-Install, Flood Beam Pattern, Refrigeration/Moisture Safe
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Shape
Rectangular
Item
Vehicle Dome and Courtesy Light
Mount Style
Surface
Maximum Brightness
650 lm
Electrical Connection
Blunt Cut Leads
Light Type
Dome Light
Series
Courtesy Light
Includes Electrical Connection
Electrical Connection Included
Current
0.6 A @ 12V/0.3 A @ 24V
Compatible Electrical Connection Manufacturer Model Number
2 wire, 9" long
Mount Type
Screw

Description

Vehicle Dome and Courtesy Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 650 lm, Electrical Connection Blunt Cut Leads, Overall Length 5 13/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1/2 in, Overall Height 2 13/16 in, Compatible Electrical Connection Manufacturer Model Number 2 wire, 9 In. long, Mount Style Surface, Mount Type Screw, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.