Vehicle Dome and Courtesy Lights
Mfr # M84427-PIR
Zoro # G710437100
product price: $34.29
/eaSold in multiples of 10 for $342.90
Key Features
Voltage
12/24V DC
Lens Color
White
Lighting Technology
LED
Number of Bulbs
14
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M84427-PIR
Zoro #
G710437100
UPC #
755183184695
Country of Origin
China
Dimensions
Overall Height
2 13/16 in
Overall Length
5 13/16 in
Overall Width
1/2 in
Details
Voltage
12/24V DC
Lens Color
White
Lighting Technology
LED
Number of Bulbs
14
Item
Vehicle Dome and Courtesy Light
Housing Material
Polycarbonate
Shape
Rectangular
Features
2 Hole Mount, Easy-to-Install, Flood Beam Pattern, Refrigeration/Moisture Safe
Lens Material
Polycarbonate
Electrical Connection
Blunt Cut Leads
Maximum Brightness
650 lm
Light Type
Dome Light
Mount Style
Surface
Current
0.6 A @ 12V/0.3 A @ 24V
Series
Dome Light
Includes Electrical Connection
Electrical Connection Included
Compatible Electrical Connection Manufacturer Model Number
2 wire, 9" long
Mount Type
Screw
Description
Vehicle Dome and Courtesy Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 650 lm, Electrical Connection Blunt Cut Leads, Overall Length 5 13/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1/2 in, Overall Height 2 13/16 in, Compatible Electrical Connection Manufacturer Model Number 2 wire, 9 In. long, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Dome Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.