Zoro Homepage

Vehicle Dome and Courtesy Lights

  • Mfr # M84449

  • Zoro # G212535205


product price: $58.85
/ea

Key Features

Voltage
12.8V DC
Lens Color
White
Lighting Technology
LED
Maximum Brightness
1,400 lm
Overall Diameter
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84449
Zoro #
G212535205
UPC #
755183186392
Country of Origin
China

Dimensions

Overall Diameter
8 5/8 in
Overall Length
7 5/16 in

Details

Voltage
12.8V DC
Lens Color
White
Lighting Technology
LED
Item
Vehicle Dome and Courtesy Light
Maximum Brightness
1,400 lm
Mount Style
Recessed
Mount Type
Screw
Compatible Electrical Connection Manufacturer Model Number
3Pin 1-480305-0
Shape
Round
Series
Interior High/Low
Electrical Connection
3Pin 1-480305-0

Description

Vehicle Dome and Courtesy Light, Shape Round, Operating Voltage 12.8V DC, Lens Color White, Overall Diameter 8 5/8 in, Maximum Brightness 1,400 lm, Electrical Connection 3Pin 1-480305-0, Overall Length 7 5/16 in, Overall Width Not Applicable, Compatible Electrical Connection Manufacturer Model Number 3Pin 1-480305-0, Mount Style Recessed, Mount Type Screw, Standards Not Applicable, Series Interior High/Low, Lighting Technology LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.