Zoro Homepage

Vehicle Dome and Courtesy Lights

  • Mfr # M84455

  • Zoro # G612535171


product price: $30.89
/ea

Key Features

Voltage
12.8V DC
Lens Color
White
Lighting Technology
LED
Number of Bulbs
18
Features
Featuring 18 LEDs with 450 Lumens of 6,000K Bright White Light this Cargo Area Light will Properly Illuminate Your Van, RV, Trailer, Camper, Motorhome or Marine Boat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84455
Zoro #
G612535171
UPC #
755183185746
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 13/16 in
Overall Width
1 1/8 in
Overall Height
2 in

Details

Voltage
12.8V DC
Lens Color
White
Lighting Technology
LED
Number of Bulbs
18
Item
Vehicle Dome and Courtesy Light
Features
Featuring 18 LEDs with 450 Lumens of 6,000K Bright White Light this Cargo Area Light will Properly Illuminate Your Van, RV, Trailer, Camper, Motorhome or Marine Boat
Includes
(2) Spade Connectors, Hardware
Electrical Connection
2 Spade Connector
Includes Electrical Connection
Electrical Connection Included
Shape
Rectangular
Mount Type
Snap-In
Current
0.4 A
Housing Material
Aluminum
Maximum Brightness
450 lm
Lens Material
Polycarbonate
Light Type
Dome Light
Compatible Electrical Connection Manufacturer Model Number
Blade Connectors (0.25")
Mount Style
Surface
Series
Interior Light

Description

Vehicle Dome and Courtesy Light, Shape Rectangular, Operating Voltage 12.8V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 450 lm, Electrical Connection 2 Spade Connector, Overall Length 2 13/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 1/8 in, Overall Height 2 in, Compatible Electrical Connection Manufacturer Model Number Blade Connectors (0.25 In.), Mount Style Surface, Mount Type Snap-In, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.