Vehicle Dome and Courtesy Lights
Mfr # M84458-D
Zoro # G012535092
product price: $33.19
/eaSold in multiples of 10 for $331.90
Key Features
Voltage
12.8V DC
Lighting Technology
LED
Number of Bulbs
72
Material
Plastic, Aluminum, Polycarbonate
Includes
Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M84458-D
Zoro #
G012535092
UPC #
755183186767
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5/8 in
Overall Length
25 5/16 in
Overall Width
5/8 in
Details
Voltage
12.8V DC
Lighting Technology
LED
Number of Bulbs
72
Material
Plastic, Aluminum, Polycarbonate
Includes
Tape
Features
Can Be Applied to One Side or Both, Designed for Compartments or Shelf Lighting, 90 Degrees Housing Can Be Corner Mounted, Ultra-Wide Beam Angle
IP Rating
IP54
Light Color
White
Item
Vehicle Strip Light
Light Type
Rigid Strip Light
Maximum Brightness
1,100 lm
Flexibility
Rigid
Shape
Flat
Electrical Connection
DT04 Connector
Use Location
Interior
Mount Type
Adhesive
Current
1.2 A
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Description
Vehicle Strip Light, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP54, Maximum Brightness 1,100 lm, Electrical Connection DT04 Connector, Overall Length 25 5/16 in, Overall Width 5/8 in, Overall Height 5/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 1.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.