Zoro Homepage

Vehicle Dome and Courtesy Lights

  • Mfr # M84459-D

  • Zoro # G112535138


product price: $46.95
/ea

Key Features

Voltage
12.8V DC
Lighting Technology
LED
Number of Bulbs
111
Material
Plastic, Aluminum, Polycarbonate
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84459-D
Zoro #
G112535138
UPC #
755183186774
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
37 1/8 in
Overall Height
5/8 in
Overall Width
5/8 in

Details

Voltage
12.8V DC
Lighting Technology
LED
Number of Bulbs
111
Material
Plastic, Aluminum, Polycarbonate
IP Rating
IP54
Features
Can Be Applied to One Side or Both, Designed for Compartments or Shelf Lighting, 90 Degrees Housing Can Be Corner Mounted, Ultra-Wide Beam Angle
Light Color
White
Item
Vehicle Strip Light
Includes
Tape
Use Location
Interior
Electrical Connection
DT04 Connector
Includes Electrical Connection
Electrical Connection Included
Flexibility
Rigid
Maximum Brightness
1,600 lm
Current
1.7 A
Mount Style
Surface
Shape
Flat
Light Type
Rigid Strip Light
Mount Type
Adhesive

Description

Vehicle Strip Light, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP54, Maximum Brightness 1,600 lm, Electrical Connection DT04 Connector, Overall Length 37 1/8 in, Overall Width 5/8 in, Overall Height 5/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 1.7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.