Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Dome and Courtesy Lights

  • Mfr # M84460-D

  • Zoro # G312535150


product price: $50.99
/ea

Key Features

Voltage
12.8V DC
Lighting Technology
LED
Number of Bulbs
144
Material
Plastic, Aluminum, Polycarbonate
Features
Can Be Applied to One Side or Both, Designed for Compartments or Shelf Lighting, 90 Degrees Housing Can Be Corner Mounted, Ultra-Wide Beam Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84460-D
Zoro #
G312535150
UPC #
755183186781
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5/8 in
Overall Height
5/8 in
Overall Length
48 3/8 in

Details

Voltage
12.8V DC
Lighting Technology
LED
Number of Bulbs
144
Material
Plastic, Aluminum, Polycarbonate
Features
Can Be Applied to One Side or Both, Designed for Compartments or Shelf Lighting, 90 Degrees Housing Can Be Corner Mounted, Ultra-Wide Beam Angle
IP Rating
IP54
Item
Vehicle Strip Light
Includes
Tape
Light Color
White
Shape
Flat
Current
2.0 A
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
DT04 Connector
Maximum Brightness
2,000 lm
Use Location
Interior
Flexibility
Rigid
Mount Type
Adhesive
Light Type
Rigid Strip Light
Operating Voltage
12.8V DC

Description

Vehicle Strip Light, Flexibility Rigid, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP54, Maximum Brightness 2,000 lm, Electrical Connection DT04 Connector, Overall Length 48 3/8 in, Overall Width 5/8 in, Overall Height 5/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 2.0 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.