Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Dome and Courtesy Lights

  • Mfr # MLS-1015-AD

  • Zoro # G512535240


product price: $22.65
/ea

Key Features

Voltage
12.8V DC
Lighting Technology
LED
Number of Bulbs
15
Material
PVC
IP Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS-1015-AD
Zoro #
G512535240
UPC #
755183186613
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Overall Width
1/2 in

Details

Voltage
12.8V DC
Lighting Technology
LED
Number of Bulbs
15
Material
PVC
IP Rating
IP68
Item
Vehicle Strip Light
Light Color
White
Features
Can Be Applied to Any Clean Surface, PVC Jacketed, Wire Strain Relief
Flexibility
Flexible
Light Type
Flexible Strip Light
Mount Style
Surface
Current
0.35 mA
Maximum Brightness
260 lm
Shape
Flat
Includes Electrical Connection
Electrical Connection Included
Mount Type
Adhesive
Use Location
Exterior, Interior
Electrical Connection
DT04 Connector

Description

Vehicle Strip Light, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 260 lm, Electrical Connection DT04 Connector, Overall Length 10 in, Overall Width 1/2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.35 mA, Features Can Be Applied to Any Clean Surface, PVC Jacketed, Wire Strain Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.