Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Dome Light, 12/24V DC, White

  • Mfr # M84426-SW

  • Zoro # G110437151


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lens Color
White
Voltage
12/24V DC
Housing Color
White
Number of Bulbs
216
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84426-SW
Zoro #
G110437151
UPC #
755183184190
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5 13/16 in
Overall Width
1 5/16 in
Overall Length
23 in

Details

Item
Vehicle Dome Light
Lighting Technology
LED
Lens Color
White
Voltage
12/24V DC
Housing Color
White
Number of Bulbs
216
Features
Caps Hide Fasteners, Non-Switched
Includes
3-Position High/Low/Off Switch
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Current
1 A @ 24V, 1.8 A @ 12V
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Series
M84426
Maximum Brightness
2,400 lm
Mount Type
Screw
Housing Material
Aluminum
Light Type
Dome Light
Shape
Rectangular
Operating Voltage
12/24V DC

Description

Vehicle Dome Light, Shape Rectangular, Operating Voltage 12/24V DC, Lens Color White, Overall Diameter Not Applicable, Maximum Brightness 2,400 lm, Electrical Connection Blunt Cut Wires, Overall Length 23 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 5/16 in, Overall Height 5 13/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series M84426

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.