Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Dome Light, 12.8V DC, Red/White

  • Mfr # M84434RW-A

  • Zoro # G710442241


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Lens Color
Red, White
Lighting Technology
LED
Overall Height
1 3/16 in
Features
Integrated 3-Position Switch, For Police and Fire Vehicles
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M84434RW-A
Zoro #
G710442241
UPC #
755183184756
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/16 in
Overall Diameter
5 7/8 in

Details

Lens Color
Red, White
Lighting Technology
LED
Features
Integrated 3-Position Switch, For Police and Fire Vehicles
Housing Color
White
Housing Material
Aluminum
Shape
Round
Number of Bulbs
48
Voltage
12.8V DC
Item
Vehicle Dome Light
Lens Material
Polycarbonate
Current
240 mA, 300 mA
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt
Maximum Brightness
200 lm
Series
M84434

Description

Vehicle Dome Light, Shape Round, Operating Voltage 12.8V DC, Lens Color Red, White, Overall Diameter 5 7/8 in, Maximum Brightness 200 lm, Electrical Connection Blunt Cut Wires, Overall Length Not Applicable, Includes Electrical Connection Electrical Connection Included, Overall Width Not Applicable, Overall Height 1 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Bolt, Standards Not Applicable, Series M84434

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.