Zoro Homepage

Vehicle Stop, Turn, Tail, and Backup

  • Mfr # M42213YCL-A

  • Zoro # G112486317


product price: $21.29
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear
Voltage
12.8V DC
Number of Bulbs
10
Features
Clear Lens for Stealth Look in the Off Position - Lights up Amber, Horizontal or Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42213YCL-A
Zoro #
G112486317
UPC #
755183187016
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5 5/16 in
Overall Width
7 13/16 in
Overall Depth
1 5/16 in

Details

Item
Stop, Turn, and Tail Combination Light
Lighting Technology
LED
Lens Color
Clear
Voltage
12.8V DC
Number of Bulbs
10
Features
Clear Lens for Stealth Look in the Off Position - Lights up Amber, Horizontal or Vertical
Mount Type
Grommet
Electrical Connection
PL-3 Connector
Standards
DOT FMVSS108, DOT/SAE J2040, DOT/SAE J222, DOT/SAE J2261, DOT/SAE J592
Current
320 mA/40 mA
Includes Electrical Connection
Electrical Connection Included
Lens Material
Acrylic
Housing Material
Polycarbonate
Shape
Rectangular
IP Rating
IP67
Installation Type
Permanent
Light Type
Stop, Turn, and Tail Combination Light
Mount Style
Recessed
Compatible Electrical Connection Manufacturer Model Number
PL-3 connector
Operating Voltage
12.8V DC

Description

Stop, Turn, and Tail Combination Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 5 5/16 in, Overall Width 7 13/16 in, Overall Depth 1 5/16 in, Current 320 mA/40 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number PL-3 connector, Mount Type Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.