Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Stop, Turn, Tail, and Backup

  • Mfr # M42323R-A

  • Zoro # G012486325


product price: $17.29
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Number of Bulbs
12
Features
Industry Standard, Sealed Moisture Proof Electronics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42323R-A
Zoro #
G012486325
UPC #
755183186378
Country of Origin
China

Dimensions

Overall Diameter
5 1/2 in
Overall Depth
1 11/16 in

Details

Item
Stop, Turn, and Tail Combination Light
Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Number of Bulbs
12
Features
Industry Standard, Sealed Moisture Proof Electronics
Current
190 mA/10 mA
Shape
Round
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Connector PL-3 Integrated
Standards
DOT/SAE J2040, DOT/SAE J2261
Light Type
Stop, Turn, and Tail Combination Light
Mount Type
Flange
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Compatible Electrical Connection Manufacturer Model Number
M50900
IP Rating
IP68
Installation Type
Permanent
Mount Style
Recessed
Operating Voltage
12.8V DC

Description

Stop, Turn, and Tail Combination Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Round, Overall Diameter 5 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 11/16 in, Current 190 mA/10 mA, Electrical Connection Connector PL-3 Integrated, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number M50900, Mount Type Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.