Zoro Homepage

Vehicle Stop, Turn, Tail, and Backup

  • Mfr # M63320-A

  • Zoro # G612845638


product price: $23.39
/ea
Sold in multiples of 10 for $233.90

Key Features

Lighting Technology
LED
Lens Color
White
Voltage
12.8V DC
Number of Bulbs
10
Features
1-Lamp or 2-Lamp Applications, Vertical or Horizontal Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63320-A
Zoro #
G612845638
UPC #
755183185852
Country of Origin
China

Dimensions

Overall Depth
11/16 in
Overall Height
3 1/2 in
Overall Width
7 13/16 in

Details

Item
Backup/Reverse Light
Lighting Technology
LED
Lens Color
White
Voltage
12.8V DC
Number of Bulbs
10
Features
1-Lamp or 2-Lamp Applications, Vertical or Horizontal Mount
Housing Material
Polycarbonate
Standards
DOT/SAE J593
Current
270 mA
Electrical Connection
2 Wires
Lens Material
Polycarbonate
Shape
Oval
Mount Type
Screw
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut
Light Type
Backup/Reverse Light
Installation Type
Permanent
IP Rating
IP68
Operating Voltage
12.8V DC

Description

Backup/Reverse Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color White, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Width 7 13/16 in, Overall Depth 11/16 in, Current 270 mA, Electrical Connection 2 Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Blunt Cut, Mount Type Screw, Mount Style Surface, Installation Type Permanent, IP Rating IP68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.