Zoro Homepage

Vehicle Stop, Turn, Tail, and Backup

  • Mfr # M63320-ACH

  • Zoro # G312845587


product price: $20.59
/ea

Key Features

Lighting Technology
LED
Lens Color
White
Voltage
12.8V DC
Number of Bulbs
10
Features
1-Lamp or 2-Lamp Applications, Vertical or Horizontal Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63320-ACH
Zoro #
G312845587
UPC #
755183185869
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Width
7 13/16 in
Overall Depth
11/16 in

Details

Item
Backup/Reverse Light
Lighting Technology
LED
Lens Color
White
Voltage
12.8V DC
Number of Bulbs
10
Features
1-Lamp or 2-Lamp Applications, Vertical or Horizontal Mount
Standards
DOT/SAE J593
Electrical Connection
2 Wires
Mount Type
Screw
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Current
270 mA
Mount Style
Surface
Shape
Oval
Light Type
Backup/Reverse Light
Installation Type
Permanent
IP Rating
IP68
Compatible Electrical Connection Manufacturer Model Number
7" Blunt & 1/4" Ring
Operating Voltage
12.8V DC

Description

Backup/Reverse Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color White, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Width 7 13/16 in, Overall Depth 11/16 in, Current 270 mA, Electrical Connection 2 Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number 7 In. Blunt & 1/4 In. Ring, Mount Type Screw, Mount Style Surface, Installation Type Permanent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.