Zoro Homepage

Vehicle Stop, Turn, Tail, and Backup

  • Mfr # M63320R-ACH

  • Zoro # G912486265


product price: $17.95
/ea
Sold in multiples of 10 for $179.50

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Features
Vertical or Horizontal Mount
Number of Bulbs
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63320R-ACH
Zoro #
G912486265
UPC #
755183185883
Country of Origin
China

Dimensions

Overall Depth
11/16 in
Overall Width
7 13/16 in
Overall Height
3 1/2 in

Details

Item
Stop, Turn, and Tail Combination Light
Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Features
Vertical or Horizontal Mount
Number of Bulbs
10
Standards
DOT/SAE J2040, DOT/SAE J2261
Light Type
Stop, Turn, and Tail Combination Light
Shape
Oval
Mount Type
Screw
Housing Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Current
110 mA/10 mA
Mount Style
Surface
Electrical Connection
3 Leads Blunt Cut
Compatible Electrical Connection Manufacturer Model Number
2 Blunt & 1/4" Ring
Installation Type
Permanent
IP Rating
IP68
Operating Voltage
12.8V DC

Description

Stop, Turn, and Tail Combination Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Width 7 13/16 in, Overall Depth 11/16 in, Current 110 mA/10 mA, Electrical Connection 3 Leads Blunt Cut, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number 2 Blunt & 1/4 In. Ring, Mount Type Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.