Zoro Homepage

Vehicle Stop, Turn, Tail, and Backup

  • Mfr # M63323-A

  • Zoro # G812486266


product price: $25.69
/ea

Key Features

Lighting Technology
LED
Lens Color
White
Voltage
12.8V DC
Number of Bulbs
10
Features
Horizontal or Vertical Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63323-A
Zoro #
G812486266
UPC #
755183185906
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Width
7 13/16 in
Overall Depth
11/16 in

Details

Item
Backup/Reverse Light
Lighting Technology
LED
Lens Color
White
Voltage
12.8V DC
Number of Bulbs
10
Features
Horizontal or Vertical Mount
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Connector PL-3 Integrated
Current
270 mA
Housing Material
Polycarbonate
Mount Type
Flange
Standards
DOT/SAE J593
Lens Material
Polycarbonate
Shape
Oval
Installation Type
Permanent
Light Type
Backup/Reverse Light
Compatible Electrical Connection Manufacturer Model Number
PL-3 Connector
Mount Style
Recessed
IP Rating
IP68
Operating Voltage
12.8V DC

Description

Backup/Reverse Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color White, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Width 7 13/16 in, Overall Depth 11/16 in, Current 270 mA, Electrical Connection Connector PL-3 Integrated, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number PL-3 Connector, Mount Type Flange, Mount Style Recessed, Installation Type Permanent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.