Zoro Homepage

Vehicle Stop, Turn, Tail, and Backup

  • Mfr # M63323R-A

  • Zoro # G912845642


product price: $16.39
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Features
Horizontal or Vertical Mount
Number of Bulbs
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63323R-A
Zoro #
G912845642
UPC #
755183185890
Country of Origin
China

Dimensions

Overall Depth
11/16 in
Overall Height
3 1/2 in
Overall Width
7 13/16 in

Details

Item
Stop, Turn, and Tail Combination Light
Lighting Technology
LED
Lens Color
Red
Voltage
12.8V DC
Features
Horizontal or Vertical Mount
Number of Bulbs
10
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Light Type
Stop, Turn, and Tail Combination Light
Current
100 mA/10mA
Compatible Electrical Connection Manufacturer Model Number
M50900
Electrical Connection
Connector PL-3 Integrated
Shape
Oval
Includes Electrical Connection
Electrical Connection Included
Mount Type
Flange
Standards
DOT/SAE J2040, DOT/SAE J2261
Mount Style
Recessed
IP Rating
IP68
Installation Type
Permanent
Operating Voltage
12.8V DC

Description

Stop, Turn, and Tail Combination Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Overall Width 7 13/16 in, Overall Depth 11/16 in, Current 100 mA/10mA, Electrical Connection Connector PL-3 Integrated, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number M50900, Mount Type Flange, Mount Style Recessed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.