Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Stop, Turn, Tail, and Backup

  • Mfr # M85801RCL

  • Zoro # G312486308


product price: $35.75
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear
Voltage
12.8V DC
Features
Horizontal or Vertical Mount, Its Compact Size Makes it the Perfect All-In-One STT + BU for Many Applications, Sleek Finished Look
Number of Bulbs
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M85801RCL
Zoro #
G312486308
UPC #
755183185807
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 3/16 in
Overall Depth
1/2 in
Overall Height
17 in

Details

Item
Stop, Turn, and Tail Combination Light
Lighting Technology
LED
Lens Color
Clear
Voltage
12.8V DC
Features
Horizontal or Vertical Mount, Its Compact Size Makes it the Perfect All-In-One STT + BU for Many Applications, Sleek Finished Look
Number of Bulbs
27
Includes
Caps, Mounting Screws
Current
0.4 A
Housing Material
Polycarbonate
Electrical Connection
4 Leads Blunt Cut
Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Mount Type
Screw
Standards
DOT/SAE J2040, DOT/SAE J2261, DOT/SAE J593
Mount Style
Surface
IP Rating
IP68
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut 12" Wire
Installation Type
Permanent
Light Type
Stop, Turn, and Tail Combination Light
Operating Voltage
12.8V DC

Description

Stop, Turn, and Tail Combination Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 17 in, Overall Width 1 3/16 in, Overall Depth 1/2 in, Current 0.4 A, Electrical Connection 4 Leads Blunt Cut, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Blunt Cut 12 In. Wire, Mount Type Screw, Mount Style Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.